Motion
PL032X052RE-SS

TSUBAKI (UST)
PL032X052RE-SS

Keyless Bushing - RE-SS Series, 32 mm ID, 52 mm OD
MI ITEM #08727998
MFR #PL032X052RE-SS
Price$933.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL032X052RE-SS

Keyless Bushing - RE-SS Series, 32 mm ID, 52 mm OD
MI ITEM #08727998
MFR #PL032X052RE-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$933.29/each

Specifications

Dimensions

  • Bolt Size
    M5x20
  • Bore Diameter
    32 mm
  • Hub Contact Pressure
    14794 psi
  • Maximum Transmitted Thrust
    6424 lb
  • Outside Diameter  
    52 mm
  • Overall Length
    34 mm
  • Screw Size
    M5
  • Shaft Contact Pressure
    165 N/mm^2
  • Weight
    0.600 lbs

Details

  • Flange Type
    Flanged
  • Lubrication
    No Lubrication Required
  • Maximum Transmitted Torque
    481 ft-lbs
  • Number Of Locking Screws
    10
  • Series
    RE-SS
  • Transmissible Axial Force
    6424 lbs

Overview

Mfr description
PL032X052RE-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought