Motion
PL070X110SS

TSUBAKI (UST)
PL070X110SS

Keyless Bushing - AS Series, 70 mm ID, 110 mm OD
MI ITEM #08728000
MFR #PL070X110SS
List Price$1,327.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL070X110SS

Keyless Bushing - AS Series, 70 mm ID, 110 mm OD
MI ITEM #08728000
MFR #PL070X110SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,327.49/each for your price

Overview

Mfr description
PL070X110 AS-SS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    26180 lbs
  • Maximum Transmitted Torque
    2965 ft-lbs
  • Maximum Transmitted Thrust
    26180 lb
  • Number Of Locking Screws
    11
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    185 N/mm^2
  • Hub Contact Pressure
    17260 psi
  • Overall Length
    38 mm
  • Series
    AS
  • Installation Torque
    50 ft-lbs
  • Weight
    2.7 lbs
  • Bore Diameter
    70 mm
  • Bolt Size
    M10x25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text