Motion
PL080X120SS

TSUBAKI (UST)
PL080X120SS

Keyless Bushing - AS Series, 80 mm ID, 120 mm OD
MI ITEM #08728001
MFR #PL080X120SS
Price$1,502.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL080X120SS

Keyless Bushing - AS Series, 80 mm ID, 120 mm OD
MI ITEM #08728001
MFR #PL080X120SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,502.96/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    80 mm
  • Hub Contact Pressure
    15809 psi
  • Maximum Transmitted Thrust
    26180 lb
  • Outside Diameter  
    120 mm
  • Overall Length
    38 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    163 N/mm^2
  • Weight
    2.9 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    50 ft-lbs
  • Maximum Transmitted Torque
    3400 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    26180 lbf

Overview

Mfr description
PL080X120 AS-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought