Motion
PL085X125SS

TSUBAKI (UST)
PL085X125SS

Keyless Bushing - AS Series, 85 mm ID, 125 mm OD
Mi Item #08728002
MFR #PL085X125SS
Price$1,563.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL085X125SS

Keyless Bushing - AS Series, 85 mm ID, 125 mm OD
Mi Item #08728002
MFR #PL085X125SS

Mfr description
PL085X125 AS-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,563.56/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    85 mm
  • Hub Contact Pressure
    16535 psi
  • Maximum Transmitted Thrust
    28600 lb
  • Outside Diameter  
    125 mm
  • Overall Length
    38 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    167 N/mm^2
  • Weight
    3.1 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    3975 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    AS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)