Motion
PL090X130SS

TSUBAKI (UST)
PL090X130SS

Keyless Bushing - AS Series, 90 mm ID, 130 mm OD
MI ITEM #08728003
MFR #PL090X130SS
Price$1,624.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL090X130SS

Keyless Bushing - AS Series, 90 mm ID, 130 mm OD
MI ITEM #08728003
MFR #PL090X130SS

Mfr description
PL090X130 AS-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,624.16/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    90 mm
  • Hub Contact Pressure
    15809 psi
  • Outside Diameter  
    130 mm
  • Overall Length
    38 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    158 N/mm^2
  • Weight
    3.2 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    12
  • Series
    AS
  • Transmissible Axial Force
    28600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)