Motion
PL095X135SS

TSUBAKI (UST)
PL095X135SS

Keyless Bushing - AS Series, 95 mm ID, 135 mm OD
Mi Item #08728004
MFR #PL095X135SS
Price$1,757.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL095X135SS

Keyless Bushing - AS Series, 95 mm ID, 135 mm OD
Mi Item #08728004
MFR #PL095X135SS

Mfr description
PL095X135 AS-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,757.50/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    95 mm
  • Hub Contact Pressure
    16535 psi
  • Maximum Transmitted Thrust
    31020 lb
  • Outside Diameter  
    135 mm
  • Overall Length
    38 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    162 N/mm^2
  • Weight
    3.400 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    50.000 ft-lbs
  • Number Of Locking Screws
    13
  • Series
    AS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)