Motion
PL100X145SS

TSUBAKI (UST)
PL100X145SS

Keyless Bushing - AS Series, 100 mm ID, 145 mm OD
MI ITEM #08728005
MFR #PL100X145SS
Price$1,963.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL100X145SS

Keyless Bushing - AS Series, 100 mm ID, 145 mm OD
MI ITEM #08728005
MFR #PL100X145SS

Mfr description
PL100X145 AS-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,963.54/each

Specifications

Dimensions

  • Bolt Size
    M12x30
  • Bore Diameter
    100 mm
  • Hub Contact Pressure
    16390 psi
  • Maximum Transmitted Thrust
    38060 lb
  • Outside Diameter  
    145 mm
  • Overall Length
    45 mm
  • Screw Size
    M12x30
  • Shaft Contact Pressure
    162 N/mm^2
  • Weight
    4.6 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    87 ft-lbs
  • Maximum Transmitted Torque
    6196 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    38060 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)