Motion
PL110X155SS

TSUBAKI (UST)
PL110X155SS

Keyless Bushing - AS Series, 110 mm ID, 155 mm OD
MI ITEM #08728006
MFR #PL110X155SS
List Price$1,099.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL110X155SS

Keyless Bushing - AS Series, 110 mm ID, 155 mm OD
MI ITEM #08728006
MFR #PL110X155SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,099.51/each for your price

Overview

Mfr description
PL110X155 AS-SS

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    38060 lbs
  • Maximum Transmitted Torque
    6859 ft-lbs
  • Maximum Transmitted Thrust
    38060 lb
  • Number Of Locking Screws
    11
  • Screw Size
    M12x30
  • Shaft Contact Pressure
    148 N/mm^2
  • Hub Contact Pressure
    15229 psi
  • Overall Length
    33 mm
  • Series
    AS
  • Installation Torque
    87 ft-lbs
  • Weight
    5 lbs
  • Bore Diameter
    110 mm
  • Bolt Size
    M12x30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text