Motion
PL2FFL
Keyless Bushing - FL Series, 2.3750 in ID, 3.5430 in OD
MI ITEM #08728007
MFR #PL2FFL
List Price$219.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 2.3750 in ID, 3.5430 in OD
MI ITEM #08728007
MFR #PL2FFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$219.32/each for your price

Overview

Mfr description
PL 2-3/8" FL POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    23829 lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    301.005 N/mm^2
  • Hub Contact Pressure
    21466 psi
  • Overall Length
    1.6850 in
  • Series
    FL
  • Installation Torque
    30.000 ft-lbs
  • Weight
    2 lbs
  • Bore Diameter
    2.3750 in
  • Bolt Size
    M8x22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text