Motion
PL2DFL
Keyless Bushing - FL Series, 2.2500 in ID, 3.5430 in OD
Mi Item #08728009
MFR #PL2DFL
Price$230.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 2.2500 in ID, 3.5430 in OD
Mi Item #08728009
MFR #PL2DFL

Mfr description
PL 2-1/4" FL POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.28/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    2.2500 in
  • Hub Contact Pressure
    21466 psi
  • Outside Diameter  
    3.5430 in
  • Overall Length
    1.6850 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    285 N/mm^2
  • Weight
    2 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    8
  • Series
    FL
  • Transmissible Axial Force
    23829 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)