Motion
PL2HFL
Keyless Bushing - FL Series, 2.5000 in ID, 95 mm OD
MI ITEM #08728011
MFR #PL2HFL
List Price$230.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 2.5000 in ID, 95 mm OD
MI ITEM #08728011
MFR #PL2HFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.86/each for your price

Overview

Mfr description
PL 2-1/2" FL POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    26751 lbs
  • Maximum Transmitted Torque
    2795 ft-lbs
  • Maximum Transmitted Thrust
    26751 lb
  • Number Of Locking Screws
    9
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    277 N/mm^2
  • Hub Contact Pressure
    22916 psi
  • Overall Length
    1.6850 in
  • Series
    FL
  • Installation Torque
    30.000 ft-lbs
  • Weight
    2.100 lbs
  • Bore Diameter
    2.5000 in
  • Bolt Size
    M8x22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text