Motion
T504LSS100

TSUBAKI (UST)
T504LSS100

T504LSS100
Mi Item #08728017
MFR #T504LSS100
Price$209.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
T504LSS100

T504LSS100
Mi Item #08728017
MFR #T504LSS100

Mfr description
T504L-SS BLOCK 100'REEL
  • Laminated Block chain is used in light load, low speed applications.
  • The chain is made entirely of 304 stainless steel.
  • Available in a variety of sizes, and it directly replaces Solid Block chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.03/ft

Specifications

Dimensions

  • Chain Size & Pitch
    504 / 1 in
  • Link Plate Height
    0.325 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    100 ft
  • Plate Height
    0.325 in
  • Plate Thickness
    0.060 in
  • Weight
    0.40 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    504 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Product Type
    Roller Chain
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)