Motion
C2040 RIV 7L/A-2 10FT

TSUBAKI (UST)
C2040 RIV 7L/A-2 10FT

Attachment Chain - C2040 Series, Riveted, Carbon Steel Material
Mi Item #08728046
MFR #C2040 RIV 7L/A-2 10FT
Price$36.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040 RIV 7L/A-2 10FT

Attachment Chain - C2040 Series, Riveted, Carbon Steel Material
Mi Item #08728046
MFR #C2040 RIV 7L/A-2 10FT

Mfr description
C2040 RIV 7L/A-2 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.92/ft

Specifications

Dimensions

  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.1560 in, 4 mm
  • Pin Length
    0.7050 in, 17.89 mm
  • Pitch
    1 in
  • Plate Height
    0.4720 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.34 lbs, 0.51 kg
  • Weight per Foot
    0.34 lbs, 0.51 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2040
  • Chain Number & Pitch
    C2040 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    Yes
  • Finish Coating
    Neptune
  • Manufacturer Catalog Number
    C2040A27LRB
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    120
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    14 to 140 °F, -10 to 60 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant, Water Resistant, Saltwater Resistant
  • Series
    C2040
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    590 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)