Motion
C2052DR100

TSUBAKI (UST)
C2052DR100

C2052DR100
MI ITEM #08728161
MFR #C2052DR100
List Price$47.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2052DR100

C2052DR100
MI ITEM #08728161
MFR #C2052DR100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.07/ft for your price

Overview

Mfr description
C2052-D DELRIN 100'REEL

Specifications

  • Series
    Double Pitch
  • Chain Size & Pitch
    2052 / 1-1/4 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    100 ft
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Plate Height
    0.591 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.750 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Roller Width
    0.375 in
  • Weight
    0.57 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text