Motion
C2052DRL
C2052DRL
MI ITEM #08728162
MFR #C2052DRL
List Price$6.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C2052DRL
MI ITEM #08728162
MFR #C2052DRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.47/each for your price

Overview

Mfr description
C2052-D DELRIN ROLLER LK

Specifications

  • Number Of Strands Across
    2
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.200 in
  • Series
    50
  • Standards Met
    ASME B29
  • Weight
    0.12 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Plate Thickness
    0.080 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text