Motion
C2052ASDRL

TSUBAKI (UST)
C2052ASDRL

C2052ASDRL
Mi Item #08728169
MFR #C2052ASDRL
Price$36.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2052ASDRL

C2052ASDRL
Mi Item #08728169
MFR #C2052ASDRL

Mfr description
C2052AS-D DELRIN R/L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.06/each

Specifications

Dimensions

  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.187 in
  • Weight
    0.06 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2050
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)