Motion
C2082HAS-D DELRIN 10 FT

TSUBAKI (UST)
C2082HAS-D DELRIN 10 FT

Roller Chain - Double Pitch Series, 2082 / 2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08728171
MFR #C2082HAS-D DELRIN 10 FT
Price$362.57/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2082HAS-D DELRIN 10 FT

Roller Chain - Double Pitch Series, 2082 / 2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08728171
MFR #C2082HAS-D DELRIN 10 FT

Mfr description
C2082HAS-D DELRIN 10 FT OVERSIZE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.57/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2082 / 2 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.906 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pin Length
    1.6460 in, 41.81 mm
  • Pitch
    2 in
  • Plate Height
    0.906 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    1.125 in
  • Roller Width
    0.625 in
  • Weight
    1.35 lb
  • Weight per Foot
    2.4 lbs, 3.57 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2082 / 2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    C2082HASDRB
  • Material
    Carbon Steel
  • Material Specification
    Type 600
  • Number Of Links
    60
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    2400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)