Motion
C2082HASDRL

TSUBAKI (UST)
C2082HASDRL

C2082HASDRL
MI ITEM #08728172
MFR #C2082HASDRL
Price$110.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2082HASDRL

C2082HASDRL
MI ITEM #08728172
MFR #C2082HASDRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.39/each

Specifications

Dimensions

  • Pin Diameter
    0.200 in
  • Weight
    0.08 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ASME B29

Overview

Mfr description
C2082HAS-D DELRIN R/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought