Motion
PLLFL
Keyless Bushing - FL Series, 0.7500 in ID, 1.8500 in OD
MI ITEM #08728174
MFR #PLLFL
List Price$138.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 0.7500 in ID, 1.8500 in OD
MI ITEM #08728174
MFR #PLLFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.52/each for your price

Overview

Mfr description
PL 3/4" FL POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    6452 lbs
  • Maximum Transmitted Torque
    202 ft-lbs
  • Maximum Transmitted Thrust
    6452 lb
  • Number Of Locking Screws
    4
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    278.0 N/mm^2
  • Hub Contact Pressure
    13779 psi
  • Overall Length
    1.3110 in
  • Series
    FL
  • Installation Torque
    12.500 ft-lbs
  • Weight
    0.600 lbs
  • Bore Diameter
    0.7500 in
  • Bolt Size
    M6x18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text