Motion
PL100X114EF

TSUBAKI (UST)
PL100X114EF

Keyless Bushing - EF Series, 100 mm ID, 114 mm OD
MI ITEM #08728177
MFR #PL100X114EF
Price$1,414.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL100X114EF

Keyless Bushing - EF Series, 100 mm ID, 114 mm OD
MI ITEM #08728177
MFR #PL100X114EF

Mfr description
PL100X114EF POWER-LOCK TC#3556100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,414.94/each

Specifications

Dimensions

  • Bolt Size
    M10x45
  • Bore Diameter
    100 mm
  • Hub Contact Pressure
    20886 psi
  • Outside Diameter  
    114 mm
  • Overall Length
    3.1690 in
  • Screw Size
    M10x45
  • Shaft Contact Pressure
    165 N/mm^2
  • Weight
    6.6 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    50 ft-lbs
  • Number Of Locking Screws
    10
  • Series
    EF
  • Transmissible Axial Force
    39565 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)