Motion
PL045X052EF

TSUBAKI (UST)
PL045X052EF

Keyless Bushing - EF Series, 45 mm ID, 52 mm OD
MI ITEM #08728178
MFR #PL045X052EF
Price$268.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL045X052EF

Keyless Bushing - EF Series, 45 mm ID, 52 mm OD
MI ITEM #08728178
MFR #PL045X052EF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$268.38/each

Specifications

Dimensions

  • Bolt Size
    M8x35
  • Bore Diameter
    45 mm
  • Hub Contact Pressure
    30603 psi
  • Maximum Transmitted Thrust
    14904 lb
  • Outside Diameter  
    52 mm
  • Overall Length
    2.0670 in
  • Screw Size
    M8x35
  • Shaft Contact Pressure
    244 N/mm^2
  • Weight
    1.400 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    25.5 ft-lbs
  • Maximum Transmitted Torque
    1099 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    EF
  • Transmissible Axial Force
    14904 lbs

Overview

Mfr description
PL045X052EF POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought