1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
PL075X084EF
Keyless Bushing - EF Series, 75 mm ID, 84 mm OD
MI ITEM #
08728179
MFR #
PL075X084EF
Price
$609.52
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
TSUBAKI (UST) PL075X084EF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
PL075X084EF
Keyless Bushing - EF Series, 75 mm ID, 84 mm OD
MI ITEM #
08728179
MFR #
PL075X084EF
Mfr description
PL075X084EF POWER-LOCK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$609
.52
/each
Add to Cart
Specifications
Dimensions
Bolt Size
M8x40
Bore Diameter
75 mm
Hub Contact Pressure
26832 psi
Outside
Diameter
84 mm
Screw Size
M8x40
Shaft Contact Pressure
207 N/mm^2
Weight
2.900 lbs
Details
Flange Type
Flanged
Number Of Locking Screws
10
Series
EF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items