1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
D240A17
Double Row Stock Bore Sprocket - 240 / 3 in, A Hub, 17 Teeth
MI ITEM #
08728186
MFR #
D240A17
Price
$4,940.79
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Roller Chain Sprockets
TSUBAKI (UST) D240A17
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
D240A17
Double Row Stock Bore Sprocket - 240 / 3 in, A Hub, 17 Teeth
MI ITEM #
08728186
MFR #
D240A17
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$4,940.79
/each
Qty
Add to Cart
Specifications
Details
Bore Type
Rough Stock Bore
Chain Number & Pitch
240 / 3 in
Hardened Teeth
With Hardened Teeth
Hub Style
A
Hub Type
A
Number Of Teeth
17
Product Type
Stock Bore Sprockets
Overview
Mfr description
D240A17 2" SB HT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought