Motion
BL866R25
BL866R25
MI ITEM #08728188
MFR #BL866R25
Price$263.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BL866R25
MI ITEM #08728188
MFR #BL866R25

Mfr description
BL866 25 FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.23/ft

Specifications

Dimensions

  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    1 ft
  • Pin Diameter
    0.375 in
  • Pitch
    1.000 in
  • Plate Height
    1.000 in
  • Plate Thickness
    0.949 in
  • Weight
    4.50 lb

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Roller Chain
  • Standards Met
    ASME B29
  • UPC_NO
    097039242556

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)