Motion
40NEPWSK2CL

TSUBAKI (UST)
40NEPWSK2CL

40NEPWSK2CL
MI ITEM #08728204
MFR #40NEPWSK2CL
Your Price$33.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40NEPWSK2CL

40NEPWSK2CL
MI ITEM #08728204
MFR #40NEPWSK2CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.07/each(List $38.03)

Overview

Mfr description
40 NEPTUNE WSK-2 CONN LINK

Specifications

  • Link Type
    Connecting
  • Attachment Link Type
    Straight - Two Sides
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    2
  • Hole Diameter
    0.141 in
  • Pin Diameter
    0.156 in
  • Corrosion Resistant
    Corrosion Resistant
  • Series
    WSK-2
  • Chain Number & Pitch
    50 / 5/8 in
  • Standards Met
    ASME B29
  • Weight
    0.04 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text