Motion
C40CL
C40CL
Mi Item #08728253
MFR #C40CL
Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C40CL
Mi Item #08728253
MFR #C40CL

Mfr description
C40 STRAIGHT SIDEBAR CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.02/each

Specifications

Dimensions

  • Pin Diameter
    0.312 in
  • Plate Thickness
    0.156 in
  • Weight
    0.50 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)