Motion
PL012X015EF

TSUBAKI (UST)
PL012X015EF

Keyless Bushing - EF Series, 12 mm ID, 15 mm OD
Mi Item #08728254
MFR #PL012X015EF
Price$236.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL012X015EF

Keyless Bushing - EF Series, 12 mm ID, 15 mm OD
Mi Item #08728254
MFR #PL012X015EF

Mfr description
PL012X015EF POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.34/each

Specifications

Dimensions

  • Bolt Size
    M4x16
  • Bore Diameter
    12 mm
  • Hub Contact Pressure
    28283 psi
  • Outside Diameter  
    15 mm
  • Screw Size
    M4x16
  • Shaft Contact Pressure
    243 N/mm^2
  • Weight
    0.090 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    3.000 ft-lbs
  • Number Of Locking Screws
    3
  • Series
    EF
  • Transmissible Axial Force
    1751 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)