Motion
BF25HRB
BF25HRB
MI ITEM #08728262
MFR #BF25HRB
Your Price$27.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BF25HRB
MI ITEM #08728262
MFR #BF25HRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.95/ft(List $32.14)

Overview

Mfr description
BF25H RIV STRAIGHT SIDE BAR CHAIN 10FT
  • U.S. Tsubaki RS25 bushed chain is the smallest ANSI roller chain.
  • It is ideal for power transmission in business machines, electro-optical equipment, and precision and general industrial machines where relatively large space is allowed for miniature drives.
  • These chains can accommodate a large allowable load and are widely used for driving motorcycle cam shafts and power transmission machinery in general.

Specifications

  • Series
    Heavy Duty
  • Chain Size & Pitch
    25 / 1/4 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.125 in
  • Link Plate Height
    0.230 in
  • Link Plate Thickness
    0.039 in
  • Pin Diameter
    0.090 in
  • Plate Height
    0.230 in
  • Plate Thickness
    0.039 in
  • Roller Diameter
    0.130 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    170 lb
  • Chain Number & Pitch
    25 / 1/4 in
  • Roller Width
    0.125 in
  • Weight
    0.10 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text