Motion
80B23SS
Stock Bore Sprocket - 80 / 1in, B Hub, 23 Teeth, 1.0000 in Stock Bore
MI ITEM #08728263
MFR #80B23SS
Price$1,461.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1in, B Hub, 23 Teeth, 1.0000 in Stock Bore
MI ITEM #08728263
MFR #80B23SS

Mfr description
80B23SS SB 1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,461.37/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    2.7500 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    10.7000 in
  • Outside Diameter
    7.8800 in
  • Pitch Diameter
    7.3440 in
  • Tooth Width
    0.5750 in
  • Weight
    10.7 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039264251
  • Number Of Teeth
    23
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039264251

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)