Motion
80B24SS
Stock Bore Sprocket - 80 / 1in, B Hub, 24 Teeth, 1.0000 in Stock Bore
MI ITEM #08728265
MFR #80B24SS
Your Price$1,195.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1in, B Hub, 24 Teeth, 1.0000 in Stock Bore
MI ITEM #08728265
MFR #80B24SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,195.40/each(List $1,434.48)

Overview

Mfr description
80B24SS SB 1

Specifications

  • Chain Number & Pitch
    80 / 1in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    24
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.0000 in
  • Length Through Bore
    1.7500 in
  • Hub Diameter
    4.2500 in
  • Hub Type
    B
  • Outside Diameter
    8.2000 in
  • Caliper Diameter
    2.7500 in
  • Pitch Diameter
    7.6610 in
  • Maximum Bore Diameter
    11.3000 in
  • Tooth Width
    0.5750 in
  • Manufacturer Upc Number
    97039264442
  • UPC_NO
    097039264442
  • Weight
    11.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text