Motion
100-2NEPCL

TSUBAKI (UST)
100-2NEPCL

100-2 NEPTUNE CONN LINK CP TYPE
Mi Item #08728272
MFR #100-2NEPCL
Price$129.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-2NEPCL

100-2 NEPTUNE CONN LINK CP TYPE
Mi Item #08728272
MFR #100-2NEPCL

Mfr description
100-2 NEPTUNE CONN LINK (CP TYPE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.91/each

Specifications

Dimensions

  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.312 in
  • Weight
    0.29 lb

Details

  • Chain Number & Pitch
    1-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)