Motion
100-2HSUPERCL

TSUBAKI (UST)
100-2HSUPERCL

100-2HSUPERCL
MI ITEM #08728317
MFR #100-2HSUPERCL
Price$88.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-2HSUPERCL

100-2HSUPERCL
MI ITEM #08728317
MFR #100-2HSUPERCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.55/each

Specifications

Dimensions

  • Pin Diameter
    0.781 in
  • Plate Thickness
    0.312 in
  • Weight
    2.50 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    200
  • Standards Met
    ASME B29

Overview

Mfr description
100-2 HEAVY SUP CONN LINK (PF TYPE)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought