Motion
40NEPRL
40NEPRL
Mi Item #08728332
MFR #40NEPRL
Price$7.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40NEPRL
Mi Item #08728332
MFR #40NEPRL

Mfr description
40 NEPTUNE PLAIN ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.14/each

Specifications

Dimensions

  • Inside Width
    0.312 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.02 lb

Details

  • Chain Number & Pitch
    35 / 3/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Carbon Steel
  • Product Type
    Attachment Chain Links
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)