Motion
50NEPWA2CL

TSUBAKI (UST)
50NEPWA2CL

50NEPWA2CL
MI ITEM #08728338
MFR #50NEPWA2CL
Price$33.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50NEPWA2CL

50NEPWA2CL
MI ITEM #08728338
MFR #50NEPWA2CL

Mfr description
50 NEPTUNE WA-2 CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.37/each

Specifications

Dimensions

  • Hole Diameter
    0.205 in
  • Pin Diameter
    0.200 in
  • Weight
    0.04 lb

Details

  • Attachment Link Type
    Bent - One Side
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    WA-2
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)