Motion
50NEPD3CL

TSUBAKI (UST)
50NEPD3CL

50NEPD3CL
Mi Item #08728339
MFR #50NEPD3CL
Price$44.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50NEPD3CL

50NEPD3CL
Mi Item #08728339
MFR #50NEPD3CL

Mfr description
50 NEPTUNE D-3 CONN LINK (40WPD3CL)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.87/each

Specifications

Dimensions

  • Pin Diameter
    0.200 in
  • Weight
    0.05 lb

Details

  • Attachment Link Type
    Two Extended Pins
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    D-3
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)