Motion
60NEPD1CL

TSUBAKI (UST)
60NEPD1CL

60NEPD1CL
MI ITEM #08728352
MFR #60NEPD1CL
List Price$76.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60NEPD1CL

60NEPD1CL
MI ITEM #08728352
MFR #60NEPD1CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.18/each for your price

Overview

Mfr description
60 NEPTUNE D-1 CONN LINK (60WPD1CL)

Specifications

  • Link Type
    Connecting
  • Attachment Link Type
    One Extended Pin
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Pin Diameter
    0.234 in
  • Corrosion Resistant
    Corrosion Resistant
  • Series
    D-1
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Standards Met
    ASME B29
  • Weight
    0.09 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text