Motion
80NEPRL
80NEPRL
MI ITEM #08728366
MFR #80NEPRL
Price$21.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80NEPRL
MI ITEM #08728366
MFR #80NEPRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.98/each

Specifications

Dimensions

  • Inside Width
    0.625 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    0.14 lb

Details

  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Carbon Steel
  • Product Type
    Attachment Chain Links
  • Standards Met
    ASME B29

Overview

Mfr description
80 NEPTUNE PLAIN ROLLER LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text