Motion
80NEPWSK2CL

TSUBAKI (UST)
80NEPWSK2CL

80NEPWSK2CL
Mi Item #08728371
MFR #80NEPWSK2CL
Price$88.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80NEPWSK2CL

80NEPWSK2CL
Mi Item #08728371
MFR #80NEPWSK2CL

Mfr description
80 NEPTUNE WSK-2 CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.68/each

Specifications

Dimensions

  • Hole Diameter
    0.268 in
  • Pin Diameter
    0.312 in
  • Weight
    0.29 lb

Details

  • Attachment Link Type
    Straight - Two Sides
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    WSK-2
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)