Motion
C2040NEPRL

TSUBAKI (UST)
C2040NEPRL

Carbon Steel Material
MI ITEM #08728382
MFR #C2040NEPRL
Your Price$4.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040NEPRL

Carbon Steel Material
MI ITEM #08728382
MFR #C2040NEPRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.37/each(List $5.03)

Overview

Mfr description
C2040 NEPTUNE PLAIN ROLLER LINK

Specifications

  • Material
    Carbon Steel
  • Roller Diameter
    0.312 in
  • Inside Width
    0.312 in
  • Corrosion Resistant
    Corrosion Resistant
  • Chain Number & Pitch
    40 / 1/2 in
  • Standards Met
    ASME B29
  • Weight
    0.04 lb
  • Roller Width
    0.312 in
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text