Motion
25A28
A-Plate Sprocket - 25 / 1/4 in, A Hub, 28 Teeth, 0.3750 in Stock Bore
MI ITEM #08728577
MFR #25A28
Price$36.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 25 / 1/4 in, A Hub, 28 Teeth, 0.3750 in Stock Bore
MI ITEM #08728577
MFR #25A28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.03/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Caliper Diameter
    2.1030 in
  • Chain Roller Diameter
    0.1300 in
  • Outside Diameter
    2.3690 in
  • Pitch Diameter
    2.2330 in
  • Tooth Width
    0.1100 in
  • Weight
    0.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039308177
  • Number Of Teeth
    28
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039308177

Overview

Mfr description
25A28 3/8 SB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought