Motion
PL018X032KE

TSUBAKI (UST)
PL018X032KE

Keyless Bushing - KE Series, 18 mm ID, 32 mm OD
MI ITEM #08728578
MFR #PL018X032KE
List Price$147.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL018X032KE

Keyless Bushing - KE Series, 18 mm ID, 32 mm OD
MI ITEM #08728578
MFR #PL018X032KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.18/each for your price

Overview

Mfr description
PL018X032KE POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2675 lbf
  • Maximum Transmitted Torque
    83 ft-lbs
  • Maximum Transmitted Thrust
    2675 lbf
  • Number Of Locking Screws
    6
  • Screw Size
    M4x14
  • Shaft Contact Pressure
    172 N/mm^2
  • Hub Contact Pressure
    14069 psi
  • Overall Length
    20 mm
  • Series
    KE
  • Weight
    0.180 lbs
  • UPC_NO
    097039308986
  • Bore Diameter
    18 mm
  • Bolt Size
    M4 x 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought