Motion
240A15
A-Plate Sprocket - 240 / 3 in, A Hub, 15 Teeth
Mi Item #08728582
MFR #240A15
Price$1,595.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 240 / 3 in, A Hub, 15 Teeth
Mi Item #08728582
MFR #240A15

Mfr description
240A15 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,595.32/each

Specifications

Dimensions

  • Caliper Diameter
    12.4750 in
  • Outside Diameter
    15.9100 in
  • Pitch Diameter
    14.4290 in
  • Tooth Width
    1.7380 in
  • Weight
    68 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    240 / 3 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039313140
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039313140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)