Motion
240A19
Stock Bore Sprocket - 240 / 3 in, A Hub, 19 Teeth
Mi Item #08728584
MFR #240A19
Price$2,271.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 240 / 3 in, A Hub, 19 Teeth
Mi Item #08728584
MFR #240A19

Mfr description
240A19 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,271.57/each

Specifications

Dimensions

  • Caliper Diameter
    16.2890 in
  • Outside Diameter
    19.7800 in
  • Pitch Diameter
    18.2270 in
  • Tooth Width
    1.7380 in
  • Weight
    120 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    240 / 3 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039313188
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039313188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)