Motion
240A21
A-Plate Sprocket - 240 / 3 in, A Hub, 21 Teeth
MI ITEM #08728585
MFR #240A21
Price$2,600.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 240 / 3 in, A Hub, 21 Teeth
MI ITEM #08728585
MFR #240A21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,600.60/each

Specifications

Dimensions

  • Caliper Diameter
    18.1970 in
  • Outside Diameter
    21.7100 in
  • Pitch Diameter
    20.1290 in
  • Tooth Width
    1.7380 in
  • Weight
    148 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    240 / 3 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039313201
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039313201

Overview

Mfr description
240A21 1-1/2 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought