Motion
240A25
A-Plate Sprocket - 240 / 3 in, A Hub, 25 Teeth
MI ITEM #08728586
MFR #240A25
Price$3,395.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 240 / 3 in, A Hub, 25 Teeth
MI ITEM #08728586
MFR #240A25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,395.14/each

Specifications

Dimensions

  • Caliper Diameter
    22.0140 in
  • Outside Diameter
    25.5500 in
  • Pitch Diameter
    23.9360 in
  • Tooth Width
    1.7380 in
  • Weight
    208 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    240 / 3 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039313218
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039313218

Overview

Mfr description
240A25 1-1/2 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought