Motion
240A40
Stock Bore Sprocket - 240 / 3 in, A Hub, 40 Teeth
MI ITEM #08728589
MFR #240A40
Price$7,742.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 240 / 3 in, A Hub, 40 Teeth
MI ITEM #08728589
MFR #240A40

Mfr description
240A40 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,742.99/each

Specifications

Dimensions

  • Caliper Diameter
    36.3620 in
  • Outside Diameter
    39.9200 in
  • Pitch Diameter
    38.2370 in
  • Tooth Width
    1.7380 in
  • Weight
    548 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    240 / 3 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039313249
  • Number Of Teeth
    40
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039313249

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)