Motion
240B10
Stock Bore Sprocket - 240 / 3 in, B Hub, 10 Teeth
MI ITEM #08728597
MFR #240B10
Price$1,551.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 240 / 3 in, B Hub, 10 Teeth
MI ITEM #08728597
MFR #240B10

Mfr description
240B10 SB 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,551.34/each

Specifications

Dimensions

  • Caliper Diameter
    7.8330 in
  • Hub Diameter
    6.5000 in
  • Length Through Bore
    3.3750 in
  • Maximum Bore Diameter
    4.5000 in
  • Outside Diameter
    11.0300 in
  • Pitch Diameter
    9.7080 in
  • Tooth Width
    1.7380 in
  • Weight
    49 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    240 / 3 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039318800
  • Number Of Teeth
    10
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039318800

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)