Motion
240B15
Stock Bore Sprocket - 240 / 3 in, B Hub, 15 Teeth
Mi Item #08728598
MFR #240B15
Price$1,943.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 240 / 3 in, B Hub, 15 Teeth
Mi Item #08728598
MFR #240B15

Mfr description
240B15 SB 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,943.42/each

Specifications

Dimensions

  • Caliper Diameter
    12.4750 in
  • Hub Diameter
    7.5000 in
  • Length Through Bore
    3.8750 in
  • Maximum Bore Diameter
    5.3750 in
  • Outside Diameter
    15.9100 in
  • Pitch Diameter
    14.4290 in
  • Tooth Width
    1.7380 in
  • Weight
    98 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    240 / 3 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039318855
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039318855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)