Motion
35P
Roller Chain Link - 35 / 3/8 in Chain & Pitch, Riveted, Plastic Material, Plain Finish
Mi Item #08728601
MFR #35P
Price$170.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - 35 / 3/8 in Chain & Pitch, Riveted, Plastic Material, Plain Finish
Mi Item #08728601
MFR #35P

Mfr description
35P POLYACETAL 10'LG WHITE INDIVIDUALLY
  • RS Plastic chain consists of polyacetal chain links and 304 stainless steel pins and operates with standard roller chain sprockets.
  • Based on power transmission roller chain, U.S. Tsubaki RS-type has a flat top side for power transmission or conveying use.
  • All dimensions are nominal values and for reference only
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.05/ft

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.188 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pin Length
    0.5120 in, 13 mm
  • Pitch
    3/8 in
  • Roller Width
    0.188 in
  • Weight
    0.18 lb

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    35P
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Type
    Plastic Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    35P
  • Material
    Plastic
  • Material Specification
    Type 304
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -4 to 176 °F, -20 to 80 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    40 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)