Motion
PL016X020EF

TSUBAKI (UST)
PL016X020EF

Keyless Bushing - EF Series, 16 mm ID, 20 mm OD
Mi Item #08728603
MFR #PL016X020EF
Price$233.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL016X020EF

Keyless Bushing - EF Series, 16 mm ID, 20 mm OD
Mi Item #08728603
MFR #PL016X020EF

Mfr description
PL016X020EF POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.34/each

Specifications

Dimensions

  • Bolt Size
    M4
  • Bore Diameter
    16 mm
  • Hub Contact Pressure
    31764 psi
  • Outside Diameter  
    20 mm
  • Screw Size
    M4x18
  • Shaft Contact Pressure
    273 N/mm^2
  • Weight
    0.180 lbs

Details

  • Number Of Locking Screws
    6
  • Series
    EF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)